Shop All Band Clamps
Hydac
HRS 4 S 60.3 PP UNC Support Clamp, Size 4
Mfr # HRS 4 S 60.3 PP UNC
Zoro # G110804045
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.37"
- Band Material Polypropylene
- Finish Zinc Plated
- Bolt Size (In.) 7/16-14 x 4, M12 x 100
- Standards DIN 3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # HRS 4 S 60.3 PP UNC
- Zoro # G110804045
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2.37" |
Bolt Size (In.) | 7/16-14 x 4, M12 x 100 |
Details
Band Material | Polypropylene |
Finish | Zinc Plated |
Standards | DIN 3015 |
Description
Heavy duty single clamp with ribbed bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- CARLISLE 480H150 Synchro-Cog Timing Belt (480H150)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS215)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- DIXON F Series Center Punch Preformed Band Clamp, 1-1/4 ID x 0.022 in Thick, 300 SS, Domestic (FS5)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- Hydac Band Clamps