Shop All Band Clamps
Hydac
HRL 0-8 TM1/4 ST UNC ZN 2083449 C-Rail Nut, Size 0 to 8
Mfr # HRL 0-8 TM1/4 ST UNC ZN
Zoro # G610803982
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Carbon Steel
- Standards DIN 3015
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # HRL 0-8 TM1/4 ST UNC ZN
- Zoro # G610803982
- Country of Origin United States
- Category Band Clamps
Details
Band Material | Carbon Steel |
Standards | DIN 3015 |
Finish | Zinc Plated |
Description
HYDAC hose and tube clamps. Manufactured to DIN 3015 specifications. Used to secure, absorb shock, dampen vibration and reduce noise in plumbing systems. Offered for up to 2in O.D tube size and recommended for systems with less than 1500 PSI operating pressure and no dynamic loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- DIXON Band Clamp Preformed, F 3" ID (F12)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS208)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- Hydac Hose Fittings