Shop All Band Clamps
Hydac
HRES 4 EE 40 Support Clamp Pair, Size 4
Mfr # HRES 4 EE 40
Zoro # G210803986
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 40 mm
- Band Material Santoprene TPE 73
- Standards DIN 3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # HRES 4 EE 40
- Zoro # G210803986
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 40 mm |
Details
Band Material | Santoprene TPE 73 |
Standards | DIN 3015 |
Description
HYDAC hose and tube clamps components. Manufactured to DIN 3015 specifications. Used to secure, absorb shock, dampen vibration and reduce noise in plumbing systems. Offered for up to 16in O.D tube size and recommended for systems with less than 1500 PSI operating pressure. Suited for systems with pressure surges and applications with wide temperature fluctuations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Shank Female, Swivel Nut, 5/8", ID (5911012C)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- ROTOR CLIP Rotor Clip CTB-32ST FK Self Compensating 32 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces (CTB-32ST FK)
- Hydac Hose Fittings