Shop All Liquid Level Gauges
Hydac
FSA-127-1.1/T/12 Fluid Level Indicator, Size 127
Mfr # FSA-127-1.1/T/12
Zoro # G910804078
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indicating Length 6.26 in
- Max. Working Pressure (PSI) 14.5 psi
- Material Aluminum
- Max. Temp. (F) 176°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # FSA-127-1.1/T/12
- Zoro # G910804078
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Indicating Length | 6.26 in |
Details
Max. Working Pressure (PSI) | 14.5 psi |
Material | Aluminum |
Max. Temp. (F) | 176°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (QSB202CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS533YL)
- 80/20 Black 15 S 90 Degree Pivot Nub (4388-BLACK)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- HYDAC FSA-127-1.1/-/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/-/12)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- Hydac Liquid Level Gauges