Shop All Liquid Level Gauges
Hydac
FSA-127-1.1/-/12 Fluid Level Indicator, Size 127
Mfr # FSA-127-1.1/-/12
Zoro # G210803993
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indicating Length 6.26 in
- Max. Temp. (F) 176°F
- Material Aluminum
- Max. Working Pressure (PSI) 14.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # FSA-127-1.1/-/12
- Zoro # G210803993
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Indicating Length | 6.26 in |
Details
Max. Temp. (F) | 176°F |
Material | Aluminum |
Max. Working Pressure (PSI) | 14.5 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 2 In NPT (L-2-16)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- Hydac Liquid Level Gauges