Shop All Pressure Sensors
Hydac
EDS 3478-5-6000-400 Pressure Sensor
Mfr # EDS 3478-5-6000-400
Zoro # G310804111
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 29000 psi
- Electrical Connection Male M12x1, 5 Pole<br />Only Possible on Output Model "5"
- Operating Temp. Range -13 to 176 °F
- Standards EN 61000-6-1/2/3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # EDS 3478-5-6000-400
- Zoro # G310804111
- Country of Origin United States
- Category Pressure Sensors
Details
Max. Pressure | 29000 psi |
Electrical Connection | Male M12x1, 5 Pole<br />Only Possible on Output Model "5" |
Operating Temp. Range | -13 to 176 °F |
Standards | EN 61000-6-1/2/3/4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 250' Length - Black (WL900-BK-250)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- KEYENCE Pressure Sensor (AP-33A)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- Hydac Sensors