Shop All Pressure Sensors
Hydac
EDS 3478-5-3000-400 Pressure Sensor
Mfr # EDS 3478-5-3000-400
Zoro # G510803983
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 14500 psi
- Electrical Connection Male M12x1, 5 Pole<br />Only Possible on Output Model "5"
- Operating Temp. Range -13 to 176 °F
- Standards EN 61000-6-1/2/3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # EDS 3478-5-3000-400
- Zoro # G510803983
- Country of Origin United States
- Category Pressure Sensors
Details
Max. Pressure | 14500 psi |
Electrical Connection | Male M12x1, 5 Pole<br />Only Possible on Output Model "5" |
Operating Temp. Range | -13 to 176 °F |
Standards | EN 61000-6-1/2/3/4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- Hydac Sensors