Shop All Pressure Sensors
Hydac
EDS 3476-2-3000-400 Pressure Sensor
Mfr # EDS 3476-2-3000-400
Zoro # G410803960
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 14500 psi
- Electrical Connection Male M12x1, 4 Pole<br />Only Possible on Output Models "1", "2" and "3"
- Operating Temp. Range -13 to 176 °F
- Standards EN 61000-6-1/2/3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # EDS 3476-2-3000-400
- Zoro # G410803960
- Country of Origin United States
- Category Pressure Sensors
Details
Max. Pressure | 14500 psi |
Electrical Connection | Male M12x1, 4 Pole<br />Only Possible on Output Models "1", "2" and "3" |
Operating Temp. Range | -13 to 176 °F |
Standards | EN 61000-6-1/2/3/4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- Hydac Sensors