Shop All Hydraulic Cartridge Valves
Hydac
DB10P-01-C-N-050V Hydraulic Cartridge Valve
Mfr # DB10P-01-C-N-050V
Zoro # G810804062
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # DB10P-01-C-N-050V
- Zoro # G810804062
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Description
HYDAC offers a wide range of direct acting and pilot operated Relief and Reducing Valves. In general, the direct acting valves are faster in response while pilot operated valves have flatter pressure/flow characteristics.HYDAC Relief Valves are available in direct acting poppet and pilot operated spool types with optional pressure adjustment ranges up to 6000 psi 420 bar. Models are available for flow rates up to 80 gpm 300 l/min.A screw-in cartridge, direct acting, poppet type relief valve intended for use as pressure limiting device in hydraulic circuits which require low internal leakage and fast response to pressure changes.Features:Screens to protect pilot orifice from contamination and ensure reliable operationVariety of adjustment mechanism optionsSpring ranges up to 6000 psi 420 barAdjustable under full pressureStroke limiting device for enhanced safetyFast response with excellent stabilityAll external surfaces zinc-platedHardened poppet to ensure Minimal wear and extend service lifeOne piece body maximizes reliability and Minimizes the effects of eccentricityIndustry common cavity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- TIMKEN TIM-HM516449A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, HM516449A (HM516449A)
- D&D 60" Outside Length, 1/2" Top Width, 1 Ribs (4LK600)
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- HYDAC 2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil (WS08Z-01-C-N-0 Without Coil)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- Hydac Hydraulic Valves