Shop All Band Clamps
Hydac
CUSH 1-1/2T Cushion Clamp, Tube Dia. 1-1/2in
Mfr # CUSH 1-1/2T
Zoro # G110804007
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Band Material Carbon Steel
- Overall Length (In.) 1.95 in
- Features <ul><li>Distortion free clamping</li><li>Shock and vibration reduction</li><li>Elimination of rotation</li><li>Retrofit without disassembly</li><li>Easy installation</li><li>Control squeeze shoulder bolt prevents over tightening of the clamp assembly, preventing the possibility of crushing the tube.</li><li>Fits standard 1-5/8” wide mounting rail</li></ul>
- Application Tube
- Finish Electro-Dichromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # CUSH 1-1/2T
- Zoro # G110804007
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Length (In.) | 1.95 in |
Details
Band Material | Carbon Steel |
Features | <ul><li>Distortion free clamping</li><li>Shock and vibration reduction</li><li>Elimination of rotation</li><li>Retrofit without disassembly</li><li>Easy installation</li><li>Control squeeze shoulder bolt prevents over tightening of the clamp assembly, preventing the possibility of crushing the tube.</li><li>Fits standard 1-5/8” wide mounting rail</li></ul> |
Application | Tube |
Finish | Electro-Dichromate |
Description
Hydac Cushion clamps CUSH Series are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cushion material is thermoplastic elastomer and withstands the effect of most oils, chemicals and industrial cleaning solvents. They feature easy installation, elimination of rotation and distortion free clamping. Fits standard 1-5/8in wide mounting rail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2060)
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- BANDO TimingBelt, Synchro-Link, 140XL037 (140XL037UG)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- DIXON Band Clamp Preformed, F 3" ID (F12)
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- Hydac Hose Fittings