Shop All Band Clamps
Hydac
CUSH 1-1/2P Cushion Clamp, Pipe Size 1-1/2in
Mfr # CUSH 1-1/2P
Zoro # G310803961
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Band Material Carbon Steel
- Overall Length (In.) 2.35 in
- Application Pipe
- Finish Electro-Dichromate
- Features <ul><li>Distortion free clamping</li><li>Shock and vibration reduction</li><li>Elimination of rotation</li><li>Retrofit without disassembly</li><li>Easy installation</li><li>Control squeeze shoulder bolt prevents over tightening of the clamp assembly, preventing the possibility of crushing the tube.</li><li>Fits standard 1-5/8” wide mounting rail</li></ul>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # CUSH 1-1/2P
- Zoro # G310803961
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Length (In.) | 2.35 in |
Details
Band Material | Carbon Steel |
Application | Pipe |
Finish | Electro-Dichromate |
Features | <ul><li>Distortion free clamping</li><li>Shock and vibration reduction</li><li>Elimination of rotation</li><li>Retrofit without disassembly</li><li>Easy installation</li><li>Control squeeze shoulder bolt prevents over tightening of the clamp assembly, preventing the possibility of crushing the tube.</li><li>Fits standard 1-5/8” wide mounting rail</li></ul> |
Description
Hydac Cushion clamps CUSH Series are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cushion material is thermoplastic elastomer and withstands the effect of most oils, chemicals and industrial cleaning solvents. They feature easy installation, elimination of rotation and distortion free clamping. Fits standard 1-5/8in wide mounting rail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- SPEEDAIRE Air Manifold (PN22N105G)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- DIXON Band Clamp, Preformed FS, 4" ID (FS16)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- Hydac Hose Fittings