Shop All Solenoid Valve Coils
Hydac
Coil 12DL -40-1836 Hydraulic Valve Coil
Mfr # Coil 12DL -40-1836
Zoro # G010803964
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Watts 18 W
- Coil Insulation Class IP65/IP67
- Electrical Connection 2 Lead Wires 18" long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # Coil 12DL -40-1836
- Zoro # G010803964
- Country of Origin United States
- Category Solenoid Valve Coils
Details
Voltage | 12 V |
Watts | 18 W |
Coil Insulation Class | IP65/IP67 |
Electrical Connection | 2 Lead Wires 18" long |
Description
HYDAC solenoid coils for directional and proportional valves ensure the correct and safe supply of the corresponding control current. Thanks to its exceptional winding, the coil is very small has a high power output. All HYDAC Coils use high quality 'Class N' wire to ensure the coils can be continuously operated in extreme high temperatures and over-voltage without failure. In addition, the coil was designed for low power input - the standard coil is available with a power input of min. 18 watts and helps the end customer to save energy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gasket, SP5886 (SP5886)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- TEST PRODUCTS INTERNATIONAL Silcon Tubing, 3/8" ID, 6 ft (A774)
- CECILWARE Faucet And Shank Assy For - Part# Gmd022Q (GMD022Q)
- HYDAC COIL 12DG-40-1836 Hydraulic Valve Coil (COIL 12DG-40-1836)
- HYDAC HANDLE KIT OFS STL SW14 Ball Valve Handle (HANDLE KIT OFS STL SW14)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- HYDAC Coil 24DG -40-1836 Hydraulic Valve Coil (Coil 24DG -40-1836)
- HYDAC Coil 12DN -40-1836 Hydraulic Valve Coil (Coil 12DN -40-1836)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- Hydac Valves