Shop All Breathers
Hydac
BL P 160 G 10 W 2.0 Size 160, 10 Micron Breather
Mfr # BL P 160 G 10 W 2.0
Zoro # G210804143
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Micron Rating 10 μm
- Outside Dia. (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Outside Dia. (In.) | 5" |
Details
Micron Rating | 10 μm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- SKF SKF-6213 2Z C3, Single Row Ball Brgs, 6213 2Z C3 (6213 2Z C3)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- HYDAC Hydac ADAPTER A3 FPK/SB Adapter (ADAPTER A3 FPK/SB)
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- HYDAC BD 400 S 2 W 1.1 Size 400, 2 Micron Breather (BD 400 S 2 W 1.1)
- HYDAC BF P 3 G 10 W 1.0 Size 3, 10 Micron Breather (BF P 3 G 10 W 1.0)
- DONALDSON Breather, Spin-On (P564424)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- APACHE Apache 99019240 .50 in. Male NPT; Hydraulic Breather Vent Plug (157533)
- Hydac Hydraulic Filtration