Shop All Breathers
Hydac
BF P 3 G 10 W 1.0 Size 3, 10 Micron Breather
Mfr # BF P 3 G 10 W 1.0
Zoro # G010804138
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10 μm
- Efficiency 1
- Outside Dia. (In.) 2.99"
- Cap Material Epoxy Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 2.99" |
Details
Micron Rating | 10 μm |
Efficiency | 1 |
Cap Material | Epoxy Coated Steel |
Description
Zinc-Plated Internals Threaded Connection Pressurized Breather with Relief Valve Optional - BF3 only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- SPEEDAIRE Silencer Muffler, 1/2 In. FNPT, 1 In Hex (1EJX2)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB02530-300)
- HYDAC BD 400 S 2 W 1.1 Size 400, 2 Micron Breather (BD 400 S 2 W 1.1)
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- HYDAC ADAPTER BD THREADED W1.0 3/4in NPT M 2074248 Desiccant Breather Adapter (ADAPTER BD THREADED W1.0 3/4 NPT M)
- HYDAC BL P 160 G 10 W 2.0 Size 160, 10 Micron Breather (BL P 160 G 10 W 2.0)
- HYDAC Hydac ADAPTER A3 FPK/SB Adapter (ADAPTER A3 FPK/SB)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- ELESA Valve breather caps, SFV.1/2 NPT 100mb (SFV. (inch sizes))
- Hydac Hydraulic Filtration