Hydac

BD 400 S 2 W 1.1 Size 400, 2 Micron Breather


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Micron Rating 2 μm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hydac
  • MFR # BD 400 S 2 W 1.1
  • Zoro # G010804152
  • Country of Origin United States
  • Category Breathers

Details

Micron Rating 2 μm

Description

Desiccant Breather for removing moisture from air entering gearboxes, reservoirs, fuel tanks, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.