Shop All Pressure Transducers
Hydac
3000 PSI Pressure Transducer
Mfr # HDA 4475-B-3000 PSI
Zoro # G310804050
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections - Transmitter Male, 3 Pole + PE, EN175301-803 (DIN 43650) (Connector Supplied)
- Max. Pressure (PSI) 14500 psi
- Gauge Operating Temp. Range -13 to 185 °F
- Gauge Connection Type UNF2A (SAE 6 Male)
- Gauge Connection Size 9/16-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # HDA 4475-B-3000 PSI
- Zoro # G310804050
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Gauge Connection Size | 9/16-18" |
Details
Electrical Connections - Transmitter | Male, 3 Pole + PE, EN175301-803 (DIN 43650) (Connector Supplied) |
Max. Pressure (PSI) | 14500 psi |
Gauge Operating Temp. Range | -13 to 185 °F |
Gauge Connection Type | UNF2A (SAE 6 Male) |
Standards | CE Mark EN 61000-6-1/2/3/4 |
Description
The pressure transmitter series HDA 4400 has a pressure measurement cell with thin-film strain gauge on a stainless steel membrane. The 4 to 20 mA or 0 to 10 V output signals enable connection to all HYDAC ELECTRONIC GMBH measurement and control devices as well as connection to standard evaluation systems e.g. PLC controls.The main areas of application are in the mobile or industrial sectors of hydraulics and pneumatics, particularly in applications with restricted installation space.Features:Highly Robust Sensor CellVery Small Temperature ErrorExcellent EMC CharacteristicsVery Compact DesignCompetitive Price / Performance Ratio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- LDI INDUSTRIES Adapter, Pipe (G607-09-A-1-2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- HYDAC 217PSI W/connector Pressure Transducer (HDA 4470-G-2000-217PSI W/connector)
- HYDAC 4-20Ma 1000Psi 8-30V-Dc Current To Pressure Transducer (478G-A-1000-DS-000)
- HYDAC HDA 847K-G-2000-XXX PSI Pressure Transducer (HDA 847K-G-2000-XXX PSI)
- VIATRAN 0200PSI 1230VDC Differential Pressure Transmitter (5705APSQA)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- JOHNSON CONTROLS -10-100# 1/4 in. Press.Transducer (P499RCPS100K)
- DWYER INSTRUMENTS Pressure Transmitter, 0 psi to 100 psi, 36 in Lead, 4 to 20mA DC, Cable & Wire Leads, 1/4 in MNPT (628-10-GH-P1-E1-S1)
- Hydac Pressure Transducers