Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 6
Mfr # KHB-06SAE-1114-16X-A-L
Zoro # G810804031
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 7250 psi
- Body Material - Hydraulic Valves Carbon Steel
- Length 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHB-06SAE-1114-16X-A-L
- Zoro # G810804031
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 2.72 in |
Details
Max. Pressure - Hydraulic Valves | 7250 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
1/4in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 7250 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- SPEEDAIRE Rod Clevis Kit (6X482)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- Hydac Hydraulic Ball Valves