Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 40
Mfr # KHM-40F6-1114X-16X-A-L
Zoro # G910803989
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.06 in
- Max. Pressure - Hydraulic Valves 6000 psi
- Body Material - Hydraulic Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHM-40F6-1114X-16X-A-L
- Zoro # G910803989
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 11.06 in |
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
1/2in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 6000 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE Waylube 1168 ISO 68 5 Gal Pail (405425)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- BALDWIN Estate Mounting Hardware (5197.000)
- PARKER Directional Valve, Solenoid, Tandem, 120 AC (D1VW009CNYGF5)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- TOMPKINS Brass Ball Valves24FP BALL VALVE-5000 PSI (HPV-24-24)
- SANITUBE Ball Valve 316, 2" Clamp (TCBV-200)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- Hydac Hydraulic Ball Valves