Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 20
Mfr # KHB-20SAE-1114-16X-A-L
Zoro # G210804013
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Length 3.74 in
- Body Material - Hydraulic Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHB-20SAE-1114-16X-A-L
- Zoro # G210804013
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 3.74 in |
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
1/4in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 7250 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PPH50WF 1/4" x 50' PU Hybrid Air Hose with 1/4″ NPT Fittings (PPH50WF)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- DYNABRADE Open-End Wrench, 12 mm (96076)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-32 (205475)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- BUYERS PRODUCTS 1/2 Inch NPTF 2-Port High Pressure Ball Valve (HBVS050)
- BUYERS PRODUCTS 2-1/2 Brass Body Ball Valve (HBV250)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- Hydac Hydraulic Valves