Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 20
Mfr # KHB-20SAE-1114-11X-A
Zoro # G810804093
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 6000 psi
- Length 3.74 in
- Body Material - Hydraulic Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHB-20SAE-1114-11X-A
- Zoro # G810804093
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 3.74 in |
Details
Max. Pressure - Hydraulic Valves | 6000 psi |
Body Material - Hydraulic Valves | Carbon Steel |
Description
1/4in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 7250 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- DYNABRADE Rotor (57090)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (CB040708)
- CDCO Pulley 4Step Vgroove 5/8Bore (141 5/8)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- TOMPKINS Brass Ball Valves12FP BALL VALVE-5800 PSI (HPV-12-12)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- TOMPKINS Brass Ball Valves08FP BALL VALVE-VENTING-LOCKING (FBV-VL-08-08)
- Hydac Hydraulic Ball Valves