Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 20
Mfr # KHB-20F3-1114X-16X-A-L
Zoro # G510804010
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Carbon Steel
- Max. Pressure - Hydraulic Valves 5000 psi
- Length 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHB-20F3-1114X-16X-A-L
- Zoro # G510804010
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 6.69 in |
Details
Body Material - Hydraulic Valves | Carbon Steel |
Max. Pressure - Hydraulic Valves | 5000 psi |
Description
1/2in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 6000 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- FESTO Round Cylinder DSNU-40-50-P-A (DSNU-40-50-P-A)
- BESTORQ Banded Belt, 132 in Outside Length, 5 in Top Width, 8 Ribs (8/5VK1320)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- SANITUBE Ball Valve 316, 3" Clamp (TCBV-300)
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- TOMPKINS Brass Ball Valves02FP-02FP MINI BALL VALVE (MBV-FF-02-02)
- TOMPKINS Brass Ball Valves08FP BALL VALVE-VENTING-LOCKING (FBV-VL-08-08)
- Hydac Hydraulic Ball Valves