Hydac

2-Way Hydraulic Ball Valve, Size 16


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material - Hydraulic Valves Carbon Steel
  • Max. Pressure - Hydraulic Valves 6000 psi
  • Length 3.27 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.27 in

Details

Body Material - Hydraulic Valves Carbon Steel
Max. Pressure - Hydraulic Valves 6000 psi

Description

1/4in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 7250 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.