Shop All Hydraulic Ball Valves
Hydac
2-Way Hydraulic Ball Valve, Size 16
Mfr # KHB-16F3-1114X-16X-A-L
Zoro # G310804128
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.94 in
- Body Material - Hydraulic Valves Carbon Steel
- Max. Pressure - Hydraulic Valves 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # KHB-16F3-1114X-16X-A-L
- Zoro # G310804128
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 5.94 in |
Details
Body Material - Hydraulic Valves | Carbon Steel |
Max. Pressure - Hydraulic Valves | 5000 psi |
Description
1/2in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 6000 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40BS12H X 1/2)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- UNIWELD Paste, Heat Sink (91861)
- FESTO Standards-Based Cylinder DNC-40-40-PPV-A (DNC-40-40-PPV-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 16 (KHB-16NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- HYDAC 2-Way Hydraulic Ball Valve, Size 20 (KHB-20SAE-1114-11X-A-L)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- TOMPKINS Tompkins Low Pressure Ball Valve 600 PSI, 1/4 NPT Ports Female Pipe (451115)
- TOMPKINS Brass Ball Valves24FP BALL VALVE-5000 PSI (HPV-24-24)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- Hydac Hydraulic Ball Valves