Shop All Hydraulic Filter Elements
Hydac
1300 R 003 BN4HC Size 1300, 3 Micron Filter Element for Return Line Filters
Mfr # 1300 R 003 BN4HC
Zoro # G310803985
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 1300 R 003 BN4HC
- Zoro # G310803985
- Country of Origin United States
- Category Hydraulic Filter Elements
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.25 in OD (2BK65)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- BESTORQ Banded Cogged Belt, 112 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1120)
- HYDAC 0185 R 010 BN4HC Size 0185, 10 Micron Filter Element for Return Line Filters (0185 R 010 BN4HC)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- HYDAC 0110 R 010 BN4HC Size 0110, 10 Micron Filter Element for Return Line Filters (0110 R 010 BN4HC)
- HYDAC 1.07.04D03BN Size 1.07.04, 3 Micron PALL Replacement Filter Element (1.07.04D03BN)
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (932676Q)
- Hydac Hydraulic Filter Elements