Shop All Hydraulic Filter Elements
Hydac
0990 D 010 BH4HC Size 0990, 10 Micron Filter Element for Pressure Filters
Mfr # 0990 D 010 BH4HC
Zoro # G710804056
product price: $1,875.99
/ea
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 210 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0990 D 010 BH4HC
- Zoro # G710804056
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Collapse Rating | 210 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S (CF 3 1/4 S)
- TRICO Coolant System, 1 Line (30548)
- AVENTICS Single Subbase (R432031845)
- HYDAC 0240 R 003 BN4HC Size 0240, 3 Micron Filter Element for Return Line Filters (0240 R 003 BN4HC)
- HYDAC 0005 L 003 P, BF 5 Series Replacement Elements, 3 Micron (0005 L 003 P)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- HYDAC 1300 R 020 BN4HC Size 1300, 20 Micron Filter Element for Return Line Filters (1300 R 020 BN4HC)
- HYDAC 0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters (0240 D 003 BH4HC)
- HYDAC 0330 D 010 BH4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BH4HC)
- FILTER PRODUCTS Hydraulic Filter Element (D6360549)
- Hydac Hydraulic Filter Elements