Shop All Hydraulic Filter Elements
Hydac
0660 R 005 BN4HC Size 0660, 5 Micron Filter Element for Return Line Filters
Mfr # 0660 R 005 BN4HC
Zoro # G210804020
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0660 R 005 BN4HC
- Zoro # G210804020
- Country of Origin United States
- Category Hydraulic Filter Elements
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- FESTO Compact Cylinder ADVULQ-16-10-P-A (ADVULQ-16-10-P-A)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (ST2533-1A150)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- HYDAC 0075 R 010 BN4HC Size 0075, 10 Micron Filter Element for Return Line Filters (0075 R 010 BN4HC)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- HYDAC 0005 L 003 P, BF 5 Series Replacement Elements, 3 Micron (0005 L 003 P)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- HYDAC 0110 D 020 BN4HC Size 0110, 20 Micron Filter Element for Pressure Filters (0110 D 020 BN4HC)
- PALL HYDRAULIC FILTER ELEMENT (HC9021FDT4H)
- Hydac Hydraulic Filter Elements