Shop All Hydraulic Filter Elements
Hydac
0500 D 010 BH4HC Size 0500, 10 Micron Filter Element for Pressure Filters
Mfr # 0500 D 010 BH4HC
Zoro # G610804026
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Betamicron® (High Collapse)
- Collapse Rating 210 bar
- Outside Dia. 90.5 mm
- Inside Dia. 48.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0500 D 010 BH4HC
- Zoro # G610804026
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 90.5 mm |
Inside Dia. | 48.1 mm |
Details
Filter Media - Filters | Betamicron® (High Collapse) |
Collapse Rating | 210 bar |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- SKF Bearing, Bore 35mm, Industry 2207-ETN9/C3 (2207 ETN9/C3)
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- HYDAC 0110 D 010 BH4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BH4HC)
- HYDAC HYDRAULIC FILTER ELEMENT (01260889 0660 D 020 BN4HC)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- HYDAC 0500 R 010 BN4HC Size 0500, 10 Micron Filter Element for Return Line Filters (0500 R 010 BN4HC)
- HYDAC 0240 R 003 BN4HC Size 0240, 3 Micron Filter Element for Return Line Filters (0240 R 003 BN4HC)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- Hydac Hydraulic Filter Elements