Shop All Hydraulic Filter Elements
Hydac
0330 D 010 BH4HC Size 0330, 10 Micron Filter Element for Pressure Filters
Mfr # 0330 D 010 BH4HC
Zoro # G910804023
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Outside Dia. 90.5 mm
- Inside Dia. 48.1 mm
- Collapse Rating 210 bar
Product Information
- Brand Hydac
- MFR # 0330 D 010 BH4HC
- Zoro # G910804023
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 90.5 mm |
Inside Dia. | 48.1 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 210 bar |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007-2NSE9NR (6007-2NSE9NR)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- VIAIR Gallon Air Tank, Two 1/4" NPT Ports/Two 3/8" NPT Ports, 150PSI Rated, 5.0 (91050)
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- HYDAC 0240 D 005 BH4HC Size 0240, 5 Micron Filter Element for Pressure Filters (0240 D 005 BH4HC)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- Hydac Hydraulic Filter Elements