Shop All Hydraulic Filter Elements
Hydac
0280 D 005 BN4HC Size 0280, 5 Micron Filter Element for Pressure Filters
Mfr # 0280 D 005 BN4HC
Zoro # G010804107
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Outside Dia. 69 mm
- Inside Dia. 34.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydac
- MFR # 0280 D 005 BN4HC
- Zoro # G010804107
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 69 mm |
Inside Dia. | 34.1 mm |
Details
Filter Media - Filters | Microglass |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- DIXON Air King Universal Swivel, Male NPT, 1/2" (AM2SWIV)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- HYDAC 0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters (0240 D 003 BH4HC)
- HYDAC 0280 D 003 BH4HC Size 0280, 3 Micron Filter Element for Pressure Filters (0280 D 003 BH4HC)
- HYDAC BETAMICRON 4 HYDRAULIC FILTER ELEMENT (1268869)
- HYDAC 0240 D 005 BH4HC Size 0240, 5 Micron Filter Element for Pressure Filters (0240 D 005 BH4HC)
- HYDAC Hydraulic Filter Element (307511)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- HYDAC 0160 D 010 BN4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BN4HC)
- Hydac Hydraulic Filter Elements