Shop All Hydraulic Filter Elements
Hydac
0240 D 020 BN4HC Size 0240, 20 Micron Filter Element for Pressure Filters
Mfr # 0240 D 020 BN4HC
Zoro # G710803998
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Inside Dia. 34.1 mm
- Outside Dia. 69 mm
- Collapse Rating 20 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0240 D 020 BN4HC
- Zoro # G710803998
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 34.1 mm |
Outside Dia. | 69 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 20 bar |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- PIX NORTH AMERICA Fhp V-Belt 5L470 (B44)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- HYDAC 0160 D 010 BH4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BH4HC)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- HYDAC 1.07.04D03BN Size 1.07.04, 3 Micron PALL Replacement Filter Element (1.07.04D03BN)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- HYDAC 0240 D 010 BN4HC Size 0240, 10 Micron Filter Element for Pressure Filters (0240 D 010 BN4HC)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- Hydac Hydraulic Filter Elements