Shop All Hydraulic Filter Elements
Hydac
0240 D 005 BN4HC Size 0240, 5 Micron Filter Element for Pressure Filters
Mfr # 0240 D 005 BN4HC
Zoro # G310804074
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Inside Dia. 34.1 mm
- Outside Dia. 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0240 D 005 BN4HC
- Zoro # G310804074
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 34.1 mm |
Outside Dia. | 69 mm |
Details
Filter Media - Filters | Microglass |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- HYDAC 0080MA025P Size 0080, 25 Micron Filter Element for Spin-on Filters (0080MA025P)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- HYDAC 0110 D 020 BN4HC Size 0110, 20 Micron Filter Element for Pressure Filters (0110 D 020 BN4HC)
- HYDAC 0030 D 010 BH4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BH4HC)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- Hydac Hydraulic Filter Elements