Shop All Hydraulic Filter Elements
Hydac
0160 D 005 BN4HC Size 0160, 5 Micron Filter Element for Pressure Filters
Mfr # 0160 D 005 BN4HC
Zoro # G510804003
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Inside Dia. 34.1 mm
- Outside Dia. 69 mm
- Collapse Rating 20 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0160 D 005 BN4HC
- Zoro # G510804003
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 34.1 mm |
Outside Dia. | 69 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 20 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- VIAIR Male 1/4" to 1/4" F Check Valve, NPT (92832)
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- SMC 3/4" NPT 3 Port Pilot Solenoid Valve (VG342-5DZ-06NB)
- HYDAC 0500 R 010 BN4HC Size 0500, 10 Micron Filter Element for Return Line Filters (0500 R 010 BN4HC)
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- HYDAC 0280 D 005 BN4HC Size 0280, 5 Micron Filter Element for Pressure Filters (0280 D 005 BN4HC)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Plastic Basket (BC40)
- Hydac Hydraulic Filtration