Shop All Hydraulic Filter Elements
Hydac
0160 D 003 BN4HC Size 0160, 3 Micron Filter Element for Pressure Filters
Mfr # 0160 D 003 BN4HC
Zoro # G010804008
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Inside Dia. 34.1 mm
- Collapse Rating 20 bar
- Outside Dia. 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0160 D 003 BN4HC
- Zoro # G010804008
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 34.1 mm |
Outside Dia. | 69 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 20 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear (06213)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- HYDAC 0240 R 003 BN4HC Size 0240, 3 Micron Filter Element for Return Line Filters (0240 R 003 BN4HC)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- HYDAC 0185 R 010 BN4HC Size 0185, 10 Micron Filter Element for Return Line Filters (0185 R 010 BN4HC)
- HYDAC 0030 D 010 BH4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BH4HC)
- HYDAC 0110 D 020 BN4HC Size 0110, 20 Micron Filter Element for Pressure Filters (0110 D 020 BN4HC)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- Hydac Hydraulic Filtration