Shop All Hydraulic Filter Elements
Hydac
0110 R 005 BN4HC Size 0110, 5 Micron Filter Element for Return Line Filters
Mfr # 0110 R 005 BN4HC
Zoro # G110803949
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0110 R 005 BN4HC
- Zoro # G110803949
- Country of Origin United States
- Category Hydraulic Filter Elements
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40BS15H X 7/8)
- HYDAC 0005 L 003 P, BF 5 Series Replacement Elements, 3 Micron (0005 L 003 P)
- HYDAC 0330 D 010 BH4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BH4HC)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- HYDAC 0080MA025P Size 0080, 25 Micron Filter Element for Spin-on Filters (0080MA025P)
- HYDAC 1.07.04D03BN Size 1.07.04, 3 Micron PALL Replacement Filter Element (1.07.04D03BN)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- Hydac Hydraulic Filtration