Shop All Hydraulic Filter Elements
Hydac
0110 D 003 BH4HC Size 0110, 3 Micron Filter Element for Pressure Filters
Mfr # 0110 D 003 BH4HC
Zoro # G310803947
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Outside Dia. 47 mm
- Inside Dia. 22.1 mm
- Collapse Rating 210 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydac
- MFR # 0110 D 003 BH4HC
- Zoro # G310803947
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 47 mm |
Inside Dia. | 22.1 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 210 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118-S Two-Piece Clamping Collar (2C-118-S)
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z392)
- SWING Coupler, TST, SC-D, 3/8" Male NPT (20500037)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- HYDAC 0240 D 005 BH4HC Size 0240, 5 Micron Filter Element for Pressure Filters (0240 D 005 BH4HC)
- Hydac Hydraulic Filter Elements