Shop All Automotive Wax
This Product is Discontinued
Hybrid Solutions
Pro to the Max Wax, 14 oz Size (Discontinued)
Mfr # 53479
Zoro # G900451497
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Bottle
- VOC Content 3%
- Type Liquid
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hybrid Solutions
- MFR # 53479
- Zoro # G900451497
- UPC # 074660534793
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 14 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Graphene Wax |
Container Type | Bottle |
VOC Content | 3% |
Type | Liquid |
Standards | VOC Compliant |
For Use With | External Paint Surface |
Color | White |
Appearance | Viscous Liquid |
pH | 8.50 |
Fragrance | Tropical |
Features | Chemical Resistant, Super-Hydrophobic Polymers Glide on Effortlessly for Maximum Gloss, Water beading, and Stain Prevention, Easy-On, Easy Off Liquid with UV Absorbers Shield Painted Surfaces to Prevent Damage and Discoloration, Great for Detailing Experts and Auto Enthusiasts., Most Durable, Professional Grade Liquid Car Wax, Patent Pending Graphene Infusion Creates the Tighter Web of Protection |
Flash Point | 199.4 Degrees F |
VOC Content Weight Percentage | 3 % |
Series | Pro to The Max Wax, Graphene Liquid Wax |
Product Form | Liquid |
Application Method | Microfiber Cloth |
Product Type | Wax |
Maximum pH Level | 8.5 |
Description
Graphene Wax, Product Type Wax, Series Pro to The Max Wax, Graphene Liquid Wax, Container Type Bottle, Container Size 14 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 3 Percent, Standards VOC Compliant, Application Method Microfiber Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.