Shop All Automotive Wax
Hybrid Solutions
Pro Graphene Flex Wax, 23 oz Size
Mfr # 53477
Zoro # G7855039
original price:
$27.49
9% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Spray Bottle
- Container Size 23 fl oz
- Fragrance Tropical
- For Use With External Paint Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hybrid Solutions
- MFR # 53477
- Zoro # G7855039
- UPC # 074660534779
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 23 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Graphene Flex Wax |
Container Type | Spray Bottle |
Fragrance | Tropical |
For Use With | External Paint Surface |
pH | 8.30 |
Standards | VOC Compliant |
Features | Patent Pending Graphene Infusion Creates the Tighter Web of Protection, Simple Spray-On Solution can be used as a Dry Wax, Rinse Wax or Even Both!, Ultra-Premium Car Wax Spray Protects and Shines Wet and Dry Surfaces |
Flash Point | 199.4 Degrees F |
Appearance | Thin Liquid |
Type | Trigger Spray |
Color | White |
VOC Content | 0.25% |
Application Method | Microfiber Cloth |
Maximum pH Level | 8.3 |
Product Type | Wax |
VOC Content Weight Percentage | 0.25 % |
Product Form | Liquid |
Series | Pro Graphene Flex Wax |
Description
Graphene Flex Wax, Product Type Wax, Series Pro Graphene Flex Wax, Container Type Spray Bottle, Container Size 23 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0.25 Percent, Standards VOC Compliant, Application Method Microfiber Cloth, Features Patent Pending Graphene Infusion Creates the Tighter Web of Protection, Simple Spray-On Solution can be used as a Dry Wax, Rinse Wax or Even Both!, Ultra-Premium Car Wax Spray Protects and Shines Wet and Dry Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 19701996 Ford LSeries Truck Door Seal On Body 15 Ft Length OEM E3HZ8020530A (F3002-15)
- MILTON INDUSTRIES Inflator Gauge, Digital, Kit, 4 Chuck (S-580EKIT)
- RHINO-RACK ROOF RACK ACCESSORY - WIND FAIRING 50IN (RF4)
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- HYBRID SOLUTIONS Ceramic Polish and Wax, 14 oz Size (53412)
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- HYBRID SOLUTIONS Ceramic 3-In-1 Detailer, 32 oz Size (53413)
- HYBRID SOLUTIONS Ceramic Acrylic Black Wax, 16 oz Size (53447)
- HYBRID SOLUTIONS Ceramic Wash and Wax, 48 oz Size (53411)
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- NU-FINISH Carwax Seal Nufin 16Oz (NF-76)
- Hybrid Solutions Automotive Wax