Shop All Hydraulic Filters
Hy-Pro
HY-PRO HPMX2L525M Replacement/Interchange Hydraulic Filter
Mfr # MF0059251
Zoro # G304192422
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Inside-Out
- Height 4.84
- OD Top 2.36
- OD Bottom 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hy-Pro
- MFR # MF0059251
- Zoro # G304192422
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.84 |
Details
Filter Style | Pressure Line |
Flow Direction | Inside-Out |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.06 |
Micron Rating | 20 |
By-Pass | No |
Product Media | Glass |
Application | Filtration |
Description
Main Filter MF0913453 replaces OEM HPMX2L525M by HY-PRO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 4.84in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 4.84in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9389MPG, 5 micron, Outside-In (MF0615014)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- Hy-Pro Hydraulic Filters