Shop All Stop Signs
Hy-Ko
Stop Sign, 24", PK2
Mfr # HW-65
Zoro # G8066436
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stop Sign, 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # HW-65
- Zoro # G8066436
- UPC # 029069114008
- Country of Origin United States
- Category Stop Signs
Details
Item | Stop Sign |
Product Type | Stop Sign, 24" |
Description
Stop Sign, 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Work Glove, PK 12 (3430L)
- COL-MET Vinyl Sign Cards (PC 5-4)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x2-3/4", 12/PK, Clear 5PK (CLI70023)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- TATCO Handheld Stop Sign, 18" W, 18" H, White/Red (TCO17520)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- VESTIL VIRTUAL SIGN PROJECTOR, 12 MAX DISTANCE, STOP SIGN (VSP-12-001)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- Hy-Ko Signs