Shop All Key Rings
Hy-Ko
Split Key Ring, Split Ring Type, 1 1/2 in Ring Size, Silver
Mfr # KB109
Zoro # G9168993
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Ring Type Split
- Color Silver
- Ring Size 1 1/2 in
- Finish Silver Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ring Size | 1 1/2 in |
Extended Length | 1 3/4 in |
Case Size | 2 in |
Details
Item | Split Key Ring |
Type | Standard |
Ring Type | Split |
Color | Silver |
Finish | Silver Texture |
Attachment Type | Split Ring |
Fits Belts Up To | 1 1/2 in |
Application | For Holding Keys, Notebooks, Papers |
Construction | Tempered Steel |
Includes | Split Ring |
Features | Easy Open |
Description
Split Key Ring, Standard, Extended Length 1-3/4 In., Case Size 2 In., Ring Type Split, Ring Size 1-1/2 In., Fits Belts Up To 1-1/2 In., Attachment Type Split Ring, Tempered Steel Construction, Silver Texture, Features Easy Open, For Holding Keys, Notebooks, Papers, Color Silver, Includes Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- HY-KO KC188 Chrome Retractable Key Reel (611442)
- HY-KO Hy-ko Products Farm Use Id Tag White White - 20550 (361951)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- HY-KO Key Identifier Cap (16506)
- HY-KO Kychn Credit Card Multi-Tool (KC607)
- HY-KO KC131 4 Pack- Medium Neon Key Identifiers (611665)
- DURABLE OFFICE PRODUCTS Key Tags, Red, 6 PK (195703)
- Hy-Ko Key Rings