Shop All Sign Posts
Hy-Ko
Sign Stake, Natural, Wood, 1 ft 9 in L, PK12
Mfr # 40603
Zoro # G7323270
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Width 1-1/4"
- Depth 1/4"
- Material Wood
- Post Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hy-Ko
- MFR # 40603
- Zoro # G7323270
- UPC # 029069406035
- Country of Origin China
- Category Sign Posts
Dimensions
Length | 21" |
Width | 1-1/4" |
Depth | 1/4" |
Sign Post Length | 21 in |
Sign Post Depth | 1/4 in |
Sign Post Width | 1 1/4 in |
Max. Sign Size/Capacity | 9 in |
Details
Material | Wood |
Post Style | Portable |
Color | natural |
For Use With | Signs |
Finish | Wood |
Breakaway Feature | No |
Item | Sign Stake |
Weight per Foot | 1.50 |
Sign Post Color | Natural |
Sign Post Material | Wood |
Sign Post Finish | Unfinished |
Includes Clean Out Bar | No |
Sign Post Style | Sign Stake |
NCHRP-350 Compliant | No |
Includes Mounting Hardware | No |
Hole Punch Style | Not Punched |
Holes on 1 in. Centers | No |
Description
Sign Stake, Sign Stake, Breakaway Feature No, Sign Post Material Wood, Sign Post Color Natural, Sign Post Finish Unfinished, Sign Post Length 21 in, Sign Post Depth 1/4 in, Sign Post Width 1 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- SIGNMISSION OSHA Notice Sign, Fire Suppression Valve, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12705)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- HY-KO Stake Sign Wooden 21In (40603)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- HY-KO Stake Sign Wooden 36In (40601)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- Hy-Ko Sign Posts