Shop All Letters and Numbers
Hy-Ko
Self-adhesive Reflective Numbers, Pack of 10
Mfr # RV-50/6
Zoro # G902683179
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3"
- Material Vinyl
- Width 2.5
- Length 4
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # RV-50/6
- Zoro # G902683179
- UPC # 84100004472
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3" |
Width | 2.5 |
Length | 4 |
Height | 0.1 |
Outside Diameter | 0.07 |
Details
Material | Vinyl |
Description
These weather-resistant numbers are easy to use and help identify equipment or buildings. Heavy-duty, pressure-sensitive vinyl backing sticks to wood, brick, plastic and metal. Simply bend, peel & stick. 3"H. each digit is sold separately in a Pkg. of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- HY-KO 6In White Plastic Number 2, 5PK (A30302)
- HY-KO 3In Black Vinyl Number 5, 10PK (A30405)
- HY-KO 1In Black/White Numbers/Letters/Symbols, 10PK (A02060)
- HY-KO Symbol Hyphen 1In Blk/Silver (RV-15/-)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- Hy-Ko Letters and Numbers