Shop All Letters and Numbers
Hy-Ko
Self-adhesive Reflective Numbers, Pack of 10
Mfr # RV-50/2
Zoro # G102683160
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3"
- Material Vinyl
- Height 0.1
- Length 4
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hy-Ko
- MFR # RV-50/2
- Zoro # G102683160
- UPC # 84100004434
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3" |
Height | 0.1 |
Length | 4 |
Width | 2.5 |
Outside Diameter | 0.07 |
Details
Material | Vinyl |
Description
These weather-resistant numbers are easy to use and help identify equipment or buildings. Heavy-duty, pressure-sensitive vinyl backing sticks to wood, brick, plastic and metal. Simply bend, peel & stick. 3"H. each digit is sold separately in a Pkg. of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- HONEYWELL NORTH Filter, R95, White, 2 PK, NIOSH (7531R95)
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- HY-KO 5In Yellow Reflective Number 3, 10PK (B00753)
- HY-KO 3In White Vinyl Letter C, 10PK (A30513)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- HY-KO 3.5In Gold Aluminum Letter L, 10PK (B00229)
- HY-KO Number Mylar 3In Selfstk Gold (MM-5N)
- HY-KO 4In Solid Brass Number 9, 5PK (A10499)
- HY-KO 5In Reflective Number 8, 10PK (B00584)
- Hy-Ko Letters and Numbers