Shop All Marking and Warning Tapes
Hy-Ko
Reflective Fiberglass Property Markers
Mfr # DM600
Zoro # G602697254
product price: $63.99
/pk 12, $5.33/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.35
- Length 49.1
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # DM600
- Zoro # G602697254
- UPC # 10029069000049
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Outside Diameter | 3.35 |
Length | 49.1 |
Height | 2.6 |
Width | 2.4 |
Details
Item - Anti-Slip Tapes | Item |
Color | Orange |
Description
These low-cost, hi-vis orange property markers clearly identify the edges of driveways, sidewalks, parking lots, lawns and more. They can also be used to clearly identify snow removal areas to help prevent property damage from snowplow blades. Pkg. of 12.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, S (H123001)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Blue (NTG-03-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- HY-KO Reflective Fiberglass Property Markers (DM80072-12)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVG8)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- Hy-Ko Marking and Warning Tapes