Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, Yellow, Solid Pattern, PK25
Mfr # SF-21/YL
Zoro # G7323246
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Flag Width 1 1/2 in
- Pattern Solid
- Staff Material Steel Wire
- Flag Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # SF-21/YL
- Zoro # G7323246
- UPC # 029069116064
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Width | 1 1/2 in |
Flag Height | 21 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Yellow |
Legend | Blank |
Pattern | Solid |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Cables, Underground Pipe, Wire |
Flag Color | Yellow |
Flag Thickness | 0.06 in |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Yellow, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1304 (GHS1304)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41858)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T46)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- Hy-Ko Barrier, Flagging and Underground Tapes