Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, White, Solid Pattern, PK25
Mfr # SF-21/WH
Zoro # G7323261
original price:
$8.43
12% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Flag Material Vinyl
- Pattern Solid
- Flag Width 1 1/2 in
- Flag Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hy-Ko
- MFR # SF-21/WH
- Zoro # G7323261
- UPC # 029069116057
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Width | 1 1/2 in |
Flag Height | 21 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | White |
Legend | Blank |
Flag Material | Vinyl |
Pattern | Solid |
Staff Material | Steel Wire |
Flag Thickness | 0.06 in |
Preprinted Images | No Image |
Flag Color Family | Whites |
Staff Style | Flag-Style |
Flag Color | White |
Description
Marking Flag, Flag Color White, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB8620DTM)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- HY-KO Marking Flag, Orange, Solid Pattern, PK25 (SF-21/OG)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- HY-KO 150Ft Blue Flagging Tape Roll Flagging Tape, 12PK (A10565)
- PLASTICADE Base For Watchtower Delineator, 18 lbs. (7200-RB-18)
- PRESCO Polka Dot Flagging Tape (PDWY)
- Hy-Ko Barrier, Flagging and Underground Tapes