Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, Orange, Solid Pattern, PK25
Mfr # SF-21/OG
Zoro # G7323325
product price: $12.69
/pk 25, $0.51/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Staff Material Steel Wire
- Flag Material Vinyl
- Flag Height 21 in
- Flag Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # SF-21/OG
- Zoro # G7323325
- UPC # 029069116033
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Height | 21 in |
Flag Width | 1 1/2 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Orange |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Pattern | Solid |
Application | Cables, Underground Pipe, Wire |
Flag Thickness | 0.06 in |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Orange |
Description
Marking Flag, Flag Color Orange, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (1353-5)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- HY-KO 150Ft Pink Flagging Tape Roll Flagging Tape, 12PK (A10563)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- PRESCO Presco Checkered Flagging Tape (CKWO-373)
- Hy-Ko Traffic Safety