Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, Green, Solid Pattern, PK25
Mfr # SF-21/GR
Zoro # G7323298
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Pattern Solid
- Flag Material Vinyl
- Staff Material Steel Wire
- Flag Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hy-Ko
- MFR # SF-21/GR
- Zoro # G7323298
- UPC # 029069116026
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Width | 1 1/2 in |
Flag Height | 21 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Green |
Legend | Blank |
Pattern | Solid |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Cables, Underground Pipe, Wire |
Flag Color | Green |
Preprinted Images | No Image |
Flag Color Family | Greens |
Staff Style | Flag-Style |
Flag Thickness | 0.06 in |
Description
Marking Flag, Flag Color Green, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- HY-KO Tape Safety Reflect Blk/Slvr (TAPE-1)
- HY-KO 150Ft Lime Flagging Tape Roll Flagging Tape, 12PK (A10564)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU01)
- Hy-Ko Barrier, Flagging and Underground Tapes