Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, Blue, Solid Pattern, PK25
Mfr # SF-21/BL
Zoro # G7323307
product price: $7.35
/pk 25, $0.29/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Flag Material Vinyl
- Pattern Solid
- Staff Material Steel Wire
- Flag Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # SF-21/BL
- Zoro # G7323307
- UPC # 029069116019
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Width | 1 1/2 in |
Flag Height | 21 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Blue |
Legend | Blank |
Flag Material | Vinyl |
Pattern | Solid |
Staff Material | Steel Wire |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Thickness | 0.06 in |
Flag Color | Blue |
Description
Marking Flag, Flag Color Blue, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- GEORGIA BOOT Georgia Boot Merino Lambs Wool Crew Sock (GB8012 GPHXL)
- CONDOR PVC Coated Gloves, Palm Coverage, Natural, L, PR (3BA38)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- HY-KO Marking Flag, Orange, Solid Pattern, PK25 (SF-21/OG)
- HY-KO 150Ft Pink Flagging Tape Roll Flagging Tape, 12PK (A10563)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- C.H. HANSON TAPE FLAGGIN YELLOW 300' (17024)
- Hy-Ko Traffic Safety