Shop All Letters and Numbers
Hy-Ko
Hy-Ko Products RV-75-8 5 in. Black; Yellow Reflective Plastic Number 8
Mfr # 177486
Zoro # G904044008
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # 177486
- Zoro # G904044008
- Country of Origin United States
- Category Letters and Numbers
Description
Features
- Black Number On Yellow
- Reflective Background Number 8 Can Be Used On Mailbox Or Post For High Visibility At Night Or In Bad Weather
- Adhesive Vinyl Material For Easy Mounting
- Weather Resistant & Durable.
- Size - 5 in.
- Dimension - 0.02 x 3 x 6.25 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- HY-KO 6In Black Plastic Number 2, 5PK (A30202)
- HY-KO Self-Adhesive Reflective Numbers, Pack of 10 (RV-50/1)
- HY-KO 4 In. Black House Number Eight (PN-29/8)
- HY-KO 3In Black Vinyl Number 1, 10PK (A30401)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- HY-KO 3In Black Aluminum Number 2, 10PK (A20102)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- Hy-Ko Letters and Numbers